Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 40311-M10
Zoro # G2555828
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.50
- Shank Dia. 10.00mm
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 40311-M10
- Zoro # G2555828
- Country of Origin India
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M10-1.50 |
Shank Dia. | 10.00mm |
Tap Dimension Type | Metric |
Tap Size | M10 |
Overall Length | 101.60mm |
Pitch Diameter Limit | 6H |
Thread Length | 20.00mm |
65% Thread Drill Size | 11/32 in |
Square Size | 8.00 mm |
75% Thread Drill Size | 8.50 mm |
Thread Size | M10x1.5 |
Tap Length Standard | DIN 371 |
55% Thread Drill Size | 8.90 mm |
Shank Length | 55.00 mm |
Description
Straight Flute Tap, Thread Size M10x1.5, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 100.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D4, D5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8 in. x 12 in. x 17 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3917)
- HHIP Spring Centered Tap Guide (3906-0220)
- DEWALT Drive Pin, 3 in., Silver, PK100 (50116-PWR)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #55 (C22650)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (328083)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1171300)
- OSG Straight Flute Hand Tap, Bottoming, 3 (453)
- Walter Taps