Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap, Plug, 3 Flutes
Mfr # 2236115-UNC3/4
Zoro # G2897032
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Shank Dia. 9/16"
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 2236115-UNC3/4
- Zoro # G2897032
- Country of Origin Germany
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Shank Dia. | 9/16" |
Tap Dimension Type | Inch |
Tap Size | 3/4" |
Overall Length | 4-7/8" |
Pitch Diameter Limit | 2B |
Thread Length | 1-3/16" |
Square Size | 11.00 mm |
65% Thread Drill Size | 16.90 mm |
55% Thread Drill Size | 17.20 mm |
Thread Size | 3/4"-10 |
Tap Length Standard | DIN 2184-1 |
75% Thread Drill Size | 16.50 mm |
Shank Length | 44.00 mm |
Description
Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Modified Bottoming, Semi-Bottoming, Overall Length 125.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H6, H7, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-08MM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5357383)
- DRILL AMERICA 10" Round Bastard File (DIC12019)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (300959)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15458)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1170700)
- Walter Straight Flute 3-Flute Taps