Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap, Plug 3 Flutes
Mfr # 21368-M6X0.75
Zoro # G2895608
product price: $72.65
/ea
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-0.75
- Shank Dia. 4.50mm
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 21368-M6X0.75
- Zoro # G2895608
- Country of Origin India
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M6-0.75 |
Shank Dia. | 4.50mm |
Tap Dimension Type | Metric |
Tap Size | M6 |
Overall Length | 82.50mm |
Thread Length | 15.00mm |
Pitch Diameter Limit | 6H |
Thread Size | M6x0.75 |
Square Size | 3.40 mm |
55% Thread Drill Size | 5.45 mm |
75% Thread Drill Size | 5.25 mm |
Shank Length | 21.00 mm |
65% Thread Drill Size | 5.35 mm |
Tap Length Standard | DIN 374 |
Description
Straight Flute Tap, Thread Size M6x0.75, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 80.00 mm, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size 5.25 mm, Thread Limit D4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Works Series PlierTool Holder, 1Pocket, Leather, Tan, 312 in W, 814 in H (417)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 7/16x3/8x1x2-11/16 (C32593)
- DRILL AMERICA m5x.8 HSS Metric 4 Flute Bottoming Hand Tap, Tap Thread Size: m5 x 0.8 (DWTB5X.8)
- KIPP Star Grip, M10X15 mm, 40 mm Od, Blk (K0155.410X15)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1972301)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (392)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1171601)
- Walter Taps