Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 21368-M10X1
Zoro # G2895529
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.00
- Shank Dia. 7.00mm
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 21368-M10X1
- Zoro # G2895529
- Country of Origin India
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M10-1.00 |
Shank Dia. | 7.00mm |
Tap Dimension Type | Metric |
Tap Size | M10 |
Overall Length | 92.00mm |
Thread Length | 20.00mm |
Pitch Diameter Limit | 6H |
Thread Size | M10x1 |
Shank Length | 23.00 mm |
Tap Length Standard | DIN 374 |
Square Size | 5.50 mm |
65% Thread Drill Size | 23/64 in |
55% Thread Drill Size | 9.25 mm |
75% Thread Drill Size | 9.00 mm |
Description
Straight Flute Tap, Thread Size M10x1, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 90.00 mm, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 9.00 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 17Mm Combination Wrench Polished (644121)
- URREA 1/2" drive 12-point deep impact socket 15PC (MM) (74203)
- KANT-TWIST Cantilever Clamp, Steel, 3/8" D Throat (K007R)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0065 (111400650)
- WALTER Straight Flute Hand Tap, Plug, 3 (21361-M11X1)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (8231106-UNC3/8)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WALTER Straight Flute Hand Tap Plug, 3 Flutes (21361-M6X0.5)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1013600)
- Walter Straight Flute 3-Flute Taps