Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 2136115-M16X1.5
Zoro # G2894582
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 12.00mm
- Tap Thread Size M16-1.50
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 2136115-M16X1.5
- Zoro # G2894582
- Country of Origin Germany
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 12.00mm |
Tap Thread Size | M16-1.50 |
Tap Dimension Type | Metric |
Tap Size | M16 |
Overall Length | 100.00mm |
Thread Length | 21.00mm |
Pitch Diameter Limit | 6H |
Thread Size | M16x1.5 |
Tap Length Standard | DIN 374 |
75% Thread Drill Size | 14.50 mm |
Square Size | 9.00 mm |
65% Thread Drill Size | 14.70 mm |
Shank Length | 42.00 mm |
55% Thread Drill Size | 14.90 mm |
Description
Straight Flute Tap, Thread Size M16x1.5, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 100.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Bessey 6in. Clutch Style Bar Clamp GSCC2.506 (GSCC2.506)
- BOSCH 3-5/8In 14-18TPI HSS Jigsaw Bld, PK5 (T118E)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-6100)
- DASCO PRO Cold Chisel, 1/4" Tip x 4-7/8" L (400)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (2087-4)
- RECOIL Straight Flute Hand Tap, Plug, 3 (43125)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 3 Flutes (313525)
- Walter Straight Flute 3-Flute Taps