Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap, Plug 3 Flutes
Mfr # 2136115-M12X1.5
Zoro # G2894530
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.00mm
- Tap Thread Size M12-1.50
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 2136115-M12X1.5
- Zoro # G2894530
- Country of Origin Germany
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 9.00mm |
Tap Thread Size | M12-1.50 |
Tap Dimension Type | Metric |
Tap Size | M12 |
Overall Length | 100.00mm |
Thread Length | 21.00mm |
Pitch Diameter Limit | 6H |
Thread Size | M12x1.5 |
75% Thread Drill Size | 10.50 mm |
55% Thread Drill Size | 10.90 mm |
Square Size | 7.00 mm |
65% Thread Drill Size | 27/64 in |
Tap Length Standard | DIN 374 |
Shank Length | 27.00 mm |
Description
Straight Flute Tap, Thread Size M12x1.5, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 100.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit D5, D6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tinners Snip, Straight/Tight Curve, 10 in, Hot Drop Forged Steel Jaw (22010)
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 3/4"R (CC038BT)
- DRILL AMERICA 1-5/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-5/32)
- TE-CO Spring Plunger Wrench, PK 2 (53008)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (8231106-UNC3/8)
- WALTER Straight Flute Hand Tap Plug, 3 Flutes (21361-M6X0.5)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11529)
- Walter Taps