Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap, Plug, 3 Flutes
Mfr # 2136115-M10X1
Zoro # G2894637
product price: $84.35
/ea
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 7.00mm
- Tap Thread Size M10-1.00
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 2136115-M10X1
- Zoro # G2894637
- Country of Origin Germany
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 7.00mm |
Tap Thread Size | M10-1.00 |
Tap Dimension Type | Metric |
Tap Size | M10 |
Overall Length | 90.00mm |
Pitch Diameter Limit | 6H |
Thread Length | 20.00mm |
75% Thread Drill Size | 9.00 mm |
55% Thread Drill Size | 9.25 mm |
65% Thread Drill Size | 23/63 in |
Tap Length Standard | DIN 374 |
Thread Size | M10x1 |
Square Size | 5.50 mm |
Shank Length | 23.00 mm |
Description
Straight Flute Tap, Thread Size M10x1, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 90.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 9.00 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034D)
- LISLE Oil Pressure Switch Socket, GM/Chrysler (13250)
- NANUK CASES Orange Protective Case, 22-7/8"L x 18-3/8"W x 11-3/4"D (950S-010OR-0A0)
- BAHCO Bahco Hacksaw Blade, 12", 18 TPI, PK5 (3906-300-18-5P)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- RECOIL Straight Flute Hand Tap, Plug 3 Flutes (43045)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (3141303)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 Flutes (C54132)
- Walter Straight Flute 3-Flute Taps