Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 21361-M9X0.75
Zoro # G2895483
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 7.00mm
- Tap Thread Size M9-0.75
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 21361-M9X0.75
- Zoro # G2895483
- Country of Origin India
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 7.00mm |
Tap Thread Size | M9-0.75 |
Tap Dimension Type | Metric |
Tap Size | M9 |
Overall Length | 92.00mm |
Thread Length | 15.00mm |
Pitch Diameter Limit | 6H |
Thread Size | M9x0.75 |
Shank Length | 23.00 mm |
Tap Length Standard | DIN 374 |
Square Size | 5.50 mm |
Description
Straight Flute Tap, Thread Size M9x0.75, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 90.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15.00 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/32"-32x1" OD HSS Round Adjustable Die Special (DWTSR1-93232)
- ECLIPSE ENTERPRISES Eclipse Tools 300-018 Modular Plug Crimping Tool RJ45, For Use W/RJ45, Black (300-018)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" 6 pt SAE Socket, 6 Points (45026)
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 48 in. L, Yellow (1717-4800)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (300955)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 Flutes (339048)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (313579)
- Walter Straight Flute 3-Flute Taps