Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 21361-M9X0.5
Zoro # G2895361
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M9-0.50
- Shank Dia. 7.00mm
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 21361-M9X0.5
- Zoro # G2895361
- Country of Origin India
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M9-0.50 |
Shank Dia. | 7.00mm |
Tap Dimension Type | Metric |
Tap Size | M9 |
Overall Length | 92.00mm |
Pitch Diameter Limit | 6H |
Thread Length | 15.00mm |
Shank Length | 23.00 mm |
Thread Size | M9x0.5 |
Tap Length Standard | DIN 374 |
Square Size | 5.50 mm |
Description
Straight Flute Tap, Thread Size M9x0.5, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 90.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15.00 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Multicut File, American, Half Round (78328600)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-Z (44396)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 1 (53664)
- GRAY TOOLS Gray Tools Pocket Utility Knife (203)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- IRWIN Straight Flute Hand Tap, Plug 3 Flutes (1112ZR)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (313565)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (22605)
- Walter Straight Flute 3-Flute Taps