Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap, Plug 3 Flutes
Mfr # 21361-M7X0.5
Zoro # G2895389
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5.50mm
- Tap Thread Size M7-0.50
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 21361-M7X0.5
- Zoro # G2895389
- Country of Origin India
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 5.50mm |
Tap Thread Size | M7-0.50 |
Tap Dimension Type | Metric |
Tap Size | M7 |
Overall Length | 83.00mm |
Thread Length | 15.00mm |
Pitch Diameter Limit | 6H |
Tap Length Standard | DIN 374 |
Thread Size | M7x0.5 |
Square Size | 4.30 mm |
Shank Length | 22.00 mm |
Description
Straight Flute Tap, Thread Size M7x0.5, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 80.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15.00 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Straight Arrow Hand Groover w/1-1/4", 12 (CC012PF-125)
- WRIGHT TOOL Click Torque Wrench 3/4 (6448)
- MASTER APPLIANCE Heat Blower, Electric Powered, 240V AC, Fixed Temp. Setting, 2,160 W Watt, Loop Handle (AH-752)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch Deep 6-Point Socket (SHD23038)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WALTER Straight Flute Hand Tap Plug, 3 Flutes (21361-M6X0.5)
- WALTER Straight Flute Hand Tap, Plug, 3 (21361-M11X1)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (301635)
- Walter Taps