Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 21361-M6X0.5
Zoro # G2895468
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.50mm
- Tap Thread Size M6-0.50
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 21361-M6X0.5
- Zoro # G2895468
- Country of Origin India
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 4.50mm |
Tap Thread Size | M6-0.50 |
Tap Dimension Type | Metric |
Tap Size | M6 |
Overall Length | 83.00mm |
Thread Length | 15.00mm |
Pitch Diameter Limit | 6H |
Tap Length Standard | DIN 374 |
Square Size | 3.40 mm |
Thread Size | M6x0.5 |
Shank Length | 21.00 mm |
Description
Straight Flute Tap, Thread Size M6x0.5, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 80.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15.00 mm, Thread Limit D2, D3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Screwdriver #2 Round (0153-36C)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6440MH)
- RICHELIEU HARDWARE (5-Piece) Rotary File, Rasp, and Countersink Set (2540405)
- MILWAUKEE TOOL 13/32" Thunderbolt Titanium Coated Drill Bit (48-89-2223)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (8231106-UNC3/8)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WALTER Straight Flute Hand Tap, Plug, 3 (21361-M11X1)
- CLE-LINE Straight Flute Hand Tap, Taper, 3 (C63201)
- Walter Taps