Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 21361-M10X1.25
Zoro # G2894740
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 7.00mm
- Tap Thread Size M10-1.25
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 21361-M10X1.25
- Zoro # G2894740
- Country of Origin India
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 7.00mm |
Tap Thread Size | M10-1.25 |
Tap Dimension Type | Metric |
Tap Size | M10 |
Overall Length | 102.00mm |
Pitch Diameter Limit | 6H |
Thread Length | 20.00mm |
Thread Size | M10x1.25 |
75% Thread Drill Size | 11/32 in |
Shank Length | 23.00 mm |
Tap Length Standard | DIN 374 |
65% Thread Drill Size | 8.90 mm |
Square Size | 5.50 mm |
55% Thread Drill Size | 9.10 mm |
Description
Straight Flute Tap, Thread Size M10x1.25, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 100.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit D3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-704 Concrete Form, Straight Steel, 10 Foot X 6" (12-704)
- WESTWARD Combination Wrench, Metric, 19mm Size (33M595)
- GF GAGE Plug Gage Assembly, 0.3750" dia., 2B Clas (W0375162BS)
- LLAMBRICH USA Keyless Drill Chuck 0.315" Cap., 2JT Mount Size, Steel (JK 08 J-2S)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (8231106-UNC3/8)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap Plug, 3 Flutes (21361-M6X0.5)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WALTER Straight Flute Hand Tap, Plug, 3 (21361-M11X1)
- OSG Straight Flute Hand Tap, Plug, 3 (1812000)
- Walter Straight Flute 3-Flute Taps