Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap, Plug, 3 Flutes
Mfr # 21361-M10X0.5
Zoro # G2894643
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-0.50
- Shank Dia. 7.00mm
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 21361-M10X0.5
- Zoro # G2894643
- Country of Origin India
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M10-0.50 |
Shank Dia. | 7.00mm |
Tap Dimension Type | Metric |
Tap Size | M10 |
Overall Length | 92.00mm |
Thread Length | 20.00mm |
Pitch Diameter Limit | 6H |
Tap Length Standard | DIN 374 |
Thread Size | M10x0.5 |
Shank Length | 23.00 mm |
Square Size | 5.50 mm |
Description
Straight Flute Tap, Thread Size M10x0.5, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 90.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20.00 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11220)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5.5mm 6 pt Metric Socket, 6 Points (40703)
- URREA 3/8" Full polished 12-point combination wrench (1212)
- CRESCENT 35 Piece 3/8" Drive 6 and 12 Point Standard & Deep SAE/Metric Mechanics Tool Set (CTK35)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WIDIA Straight Flute Hand Tap, Plug, 3 (14130)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (6013300)
- WIDIA Straight Flute Hand Tap Taper, 3 Flutes (15184)
- Walter Taps