Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 21311-M5X0.35
Zoro # G2894512
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.35
- Shank Dia. 6.00mm
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 21311-M5X0.35
- Zoro # G2894512
- Country of Origin India
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M5-0.35 |
Shank Dia. | 6.00mm |
Tap Dimension Type | Metric |
Tap Size | M5 |
Overall Length | 72.30mm |
Pitch Diameter Limit | 6H |
Thread Length | 13.00mm |
Square Size | 4.90 mm |
Thread Size | M5x0.35 |
Tap Length Standard | DIN 371 |
Shank Length | 45.00 mm |
Description
Straight Flute Tap, Thread Size M5x0.35, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 70.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13.00 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Grooving Tool (RR-039-12)
- IRWIN 5 in Vise-Grip Bent Long Nose Plier Ergonomic Handle (BN5)
- CLAUSS 5-3/4" Snapper Wire Cutter, Shear Cut (20033)
- MITUTOYO Dial indicator, 0.01-5 mm (2044A-09)
- WALTER Straight Flute Hand Tap Plug, 3 Flutes (21361-M6X0.5)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (8231106-UNC3/8)
- WALTER Straight Flute Hand Tap, Plug, 3 (21361-M11X1)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (313569)
- Walter Taps