Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap, Plug 3 Flutes
Mfr # 21311-M2X0.25
Zoro # G2894503
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M2-0.25
- Shank Dia. 3.00mm
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 21311-M2X0.25
- Zoro # G2894503
- Country of Origin Germany
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M2-0.25 |
Shank Dia. | 3.00mm |
Tap Dimension Type | Metric |
Tap Size | M2 |
Overall Length | 46.00mm |
Pitch Diameter Limit | 6H |
Thread Length | 6.00mm |
Square Size | 2.10 mm |
Thread Size | M2x0.25 |
Shank Length | 36.00 mm |
Tap Length Standard | DIN 371 |
Description
Straight Flute Tap, Thread Size M2x0.25, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 45.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 6.00 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 In Drv Triple Square and 1/2 In Drv Triple Square Bit Socket Set w/Rail, 11-Pc M4-M12, MT14-MT18 (SHB99100)
- RIDGID Chain Link Assembly (68630)
- IRWIN Hex Die, High Carbon Steel, RH, 9/16-18 (6849)
- HHIP 5 Piece Air Blow Gun Set (7600-0170)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- IRWIN Self Alignment Tap Set, 41 pc, Carbon (1840235)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap , #10-24 , Plug , Uncoated , 3 Flutes (3CPB)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1172200)
- Walter Taps