Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap, Plug 3 Flutes
Mfr # 2036155-M22
Zoro # G2891502
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 18.00mm
- Tap Thread Size M22-2.50
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 2036155-M22
- Zoro # G2891502
- Country of Origin Germany
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 18.00mm |
Tap Thread Size | M22-2.50 |
Tap Dimension Type | Metric |
Tap Size | M22 |
Overall Length | 200.00mm |
Thread Length | 30.00mm |
Pitch Diameter Limit | 6H |
65% Thread Drill Size | 25/32 in |
75% Thread Drill Size | 19.50 mm |
Square Size | 14.50 mm |
Thread Size | M22x2.5 |
Tap Length Standard | DIN 376 L |
Shank Length | 47.00 mm |
55% Thread Drill Size | 51/64 in |
Description
Straight Flute Tap, Thread Size M22x2.5, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 200.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 19.50 mm, Thread Limit D7, D8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Screwdriver Bit Set, 31Pc Bit And Socket (VSMT-31)
- GEARWRENCH 3/8" Drive Flex Handle/Breaker Bar 12" (81221)
- BOSCH 4In, 14TPI, HSS Shank Jigsaw Blade, PK3 (T101A3)
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L (71 22 200 SBA)
- WALTER Straight Flute Hand Tap Plug, 3 Flutes (21361-M6X0.5)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (8231106-UNC3/8)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap, Plug, 3 (21361-M11X1)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1181300)
- Walter Taps