Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 2036115-M16
Zoro # G2891441
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-2.00
- Shank Dia. 12.00mm
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 2036115-M16
- Zoro # G2891441
- Country of Origin India
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M16-2.00 |
Shank Dia. | 12.00mm |
Tap Dimension Type | Metric |
Tap Size | M16 |
Overall Length | 110.00mm |
Pitch Diameter Limit | 6H |
Thread Length | 25.00mm |
Tap Length Standard | DIN 376 |
Square Size | 9.00 mm |
65% Thread Drill Size | 9/16 in |
75% Thread Drill Size | 14.00 mm |
55% Thread Drill Size | 14.50 mm |
Thread Size | M16x2 |
Shank Length | 42.00 mm |
Description
Straight Flute Tap, Thread Size M16x2, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 110.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D5, D6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 0.023 In, 1/2 x 12 In (667-23)
- RUKO Wrenches With Ratchet, Size 10 (241010)
- JET Power Switch, For Use With Mfr. No.354500 (5507497)
- URREA Tool Box, Steel, Red, 18 in W x 4-3/4 in H (5493)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (8231106-UNC3/8)
- WALTER Straight Flute Hand Tap Plug, 3 Flutes (21361-M6X0.5)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WALTER Straight Flute Hand Tap, Plug, 3 (21361-M11X1)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2402403)
- Walter Taps