Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap, Plug, 3 Flutes
Mfr # 2036115-M12
Zoro # G2891478
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.00mm
- Tap Thread Size M12-1.75
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 2036115-M12
- Zoro # G2891478
- Country of Origin India
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 9.00mm |
Tap Thread Size | M12-1.75 |
Tap Dimension Type | Metric |
Tap Size | M12 |
Overall Length | 110.00mm |
Thread Length | 23.00mm |
Pitch Diameter Limit | 6H |
75% Thread Drill Size | 10.30 mm |
65% Thread Drill Size | 10.50 mm |
Thread Size | M12x1.75 |
Square Size | 7.00 mm |
Tap Length Standard | DIN 376 |
Shank Length | 27.00 mm |
55% Thread Drill Size | 27/64 in |
Description
Straight Flute Tap, Thread Size M12x1.75, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 110.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 23.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D5, D6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-SS3130)
- WILLIAMS Williams Pipe Chain Wrench, 24" (JHW40224)
- WESTWARD Drill/Tap/Countersink Bit, 10-32x2-1/4 L (6EXN0)
- KLEIN TOOLS Tool Pouch, Tie-Wire Reel Pad, Natural, Leather (27450)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap Plug, 3 Flutes (21361-M6X0.5)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (8231106-UNC3/8)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- OSG Straight Flute Hand Tap, Taper, 3 Flutes (581)
- Walter Taps