Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 20361-M8
Zoro # G2891819
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.00mm
- Tap Thread Size M8-1.25
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 20361-M8
- Zoro # G2891819
- Country of Origin India
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 6.00mm |
Tap Thread Size | M8-1.25 |
Tap Dimension Type | Metric |
Tap Size | M8 |
Overall Length | 91.50mm |
Thread Length | 18.00mm |
Pitch Diameter Limit | 6H |
55% Thread Drill Size | 7.10 mm |
Shank Length | 23.00 mm |
Square Size | 4.90 mm |
Tap Length Standard | DIN 376 |
Thread Size | M8x1.25 |
75% Thread Drill Size | H |
65% Thread Drill Size | I |
Description
Straight Flute Tap, Thread Size M8x1.25, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 90.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size H, Thread Limit D3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, A12R MWLNR3, 8 in L, High Speed Steel, Trigon Insert Shape (A12R MWLNR3)
- STARRETT 100 ft. Tape Measures, 3/8" Blade (KTS510-100-N)
- WESTWARD Combination Wrench Set, Black Oxide, 1/4 in to 1 1/4 in Head Sizes, 12 Points, 18-Piece (54DG08)
- OSG Spiral Flute Tap, Plug, 2 (1412408)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1972201)
- RECOIL Straight Flute Hand Tap, Plug 3 Flutes (43105)
- WESTWARD Straight Flute Hand Tap Plug, 3 Flutes (2LXG2)
- Walter Straight Flute 3-Flute Taps