Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap, Plug 3 Flutes
Mfr # 20361-M16
Zoro # G2891721
original price:
$67.59
10% off
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-2.00
- Shank Dia. 12.00mm
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 20361-M16
- Zoro # G2891721
- Country of Origin India
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M16-2.00 |
Shank Dia. | 12.00mm |
Tap Dimension Type | Metric |
Tap Size | M16 |
Overall Length | 110.00mm |
Pitch Diameter Limit | 6H |
Thread Length | 25.00mm |
Tap Length Standard | DIN 376 |
55% Thread Drill Size | 14.50 mm |
75% Thread Drill Size | 14.00 mm |
Shank Length | 42.00 mm |
65% Thread Drill Size | 9/16 in |
Thread Size | M16x2 |
Square Size | 9.00 mm |
Description
Straight Flute Tap, Thread Size M16x2, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 110.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D3, D4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELWORKS NUT COUPLING 1/4-20 4PK (11835)
- WESTWARD Ratcheting Wrench Set, Combination (20PH05)
- STARRETT Radius Gage W/Holder (S167MCHZ)
- INGERSOLL-RAND Impact Wrench Bearing (301-22)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (8231106-UNC3/8)
- WALTER Straight Flute Hand Tap, Plug, 3 (21361-M11X1)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WALTER Straight Flute Hand Tap Plug, 3 Flutes (21361-M6X0.5)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1170200)
- Walter Straight Flute 3-Flute Taps