Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 20361-M12
Zoro # G2891688
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Shank Dia. 9.00mm
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 20361-M12
- Zoro # G2891688
- Country of Origin India
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M12-1.75 |
Shank Dia. | 9.00mm |
Tap Dimension Type | Metric |
Tap Size | M12 |
Overall Length | 112.00mm |
Thread Length | 23.00mm |
Pitch Diameter Limit | 6H |
75% Thread Drill Size | 10.30 mm |
Tap Length Standard | DIN 376 |
Shank Length | 27.00 mm |
65% Thread Drill Size | 10.50 mm |
Square Size | 7.00 mm |
55% Thread Drill Size | 27/64 in |
Thread Size | M12x1.75 |
Description
Straight Flute Tap, Thread Size M12x1.75, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 110.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 23.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D3, D4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, 6 FL, 82 deg., 5/8in, TiN (55028-TIN)
- CMT V Grooving Router Bit, HW, 3/8 in (815.095.11)
- HALDER SIMPLEX Simplex 80 Replacement Face Insert, Very (3208.08)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 5mm Long Ball Nose, Chrome Socket (D006905)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (8231106-UNC3/8)
- WALTER Straight Flute Hand Tap, Plug, 3 (21361-M11X1)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- OSG Straight Flute Hand Tap, Taper, 3 (511)
- Walter Taps