Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap, Plug 3 Flutes
Mfr # 203115-M8
Zoro # G2891137
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Shank Dia. 8.00mm
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 203115-M8
- Zoro # G2891137
- Country of Origin India
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M8-1.25 |
Shank Dia. | 8.00mm |
Tap Dimension Type | Metric |
Tap Size | M8 |
Overall Length | 91.50mm |
Pitch Diameter Limit | 6H |
Thread Length | 18.00mm |
Thread Size | M8x1.25 |
Tap Length Standard | DIN 371 |
Shank Length | 55.00 mm |
Square Size | 6.20 mm |
75% Thread Drill Size | H |
65% Thread Drill Size | I |
55% Thread Drill Size | 7.10 mm |
Description
Straight Flute Tap, Thread Size M8x1.25, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 90.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size H, Thread Limit D4, D5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in Drive 7/16 in 6-Point SAE Stubby Impact Socket (CP55450)
- SLUGGER BY FEIN Annular Cutter, 1-11/16" dia, 2" Cutting D (63134429042)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Black, Steel, 41 in W x 18 in D x 37-1/2 in H (CMST98270BK)
- WESTWARD 21/64" 135 Deg. Jobber Length Drill Bit (401J78)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap Plug, 3 Flutes (21361-M6X0.5)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap, Plug, 3 (21361-M11X1)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1012300)
- Walter Straight Flute 3-Flute Taps