Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 20311-M8
Zoro # G2891423
original price:
$30.49
16% off
new price: $25.56
/ea
$25.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.00mm
- Tap Thread Size M8-1.25
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 20311-M8
- Zoro # G2891423
- Country of Origin India
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 8.00mm |
Tap Thread Size | M8-1.25 |
Tap Dimension Type | Metric |
Tap Size | M8 |
Overall Length | 91.50mm |
Thread Length | 18.00mm |
Pitch Diameter Limit | 6H |
Tap Length Standard | DIN 371 |
Shank Length | 55.00 mm |
55% Thread Drill Size | 7.10 mm |
75% Thread Drill Size | H |
Square Size | 6.20 mm |
65% Thread Drill Size | I |
Thread Size | M8x1.25 |
Description
Straight Flute Tap, Thread Size M8x1.25, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 90.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size H, Thread Limit D4, D5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14064)
- DEWALT 20V MAX* XR(R) Brushless Cordless Compact Router (DCW600B)
- DRILLCO 5/16-18, CARBON TAPER TAPS - 2000C (20C120CT)
- KO-KEN Door Trim Pad 10mm 230mm (169-10)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1012101)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1023800)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1972201)
- Walter Taps