Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap, Plug 3 Flutes
Mfr # 20311-M2.6
Zoro # G2891380
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M2.6-0.45
- Shank Dia. 3.00mm
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 20311-M2.6
- Zoro # G2891380
- Country of Origin Germany
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M2.6-0.45 |
Shank Dia. | 3.00mm |
Tap Dimension Type | Metric |
Tap Size | M2.6 |
Overall Length | 51.00mm |
Thread Length | 8.00mm |
Pitch Diameter Limit | 6H |
Thread Size | M2.6x0.45 |
75% Thread Drill Size | 2.16 mm |
65% Thread Drill Size | 2.22 mm |
Shank Length | 37.50 mm |
Tap Length Standard | DIN 371 |
Square Size | 2.10 mm |
Description
Straight Flute Tap, Thread Size M2.6x0.45, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 50.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 8.00 mm, 75 Percent Thread Drill Size 2.16 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 72-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (401707)
- DICKIES Large Utility Pouch w/Belt, 8 Pocket, Gray/Tan, Canvas, 8 Pockets (57000)
- INSIZE Scriber (7150-SC9)
- PROTO #5 Drive Impact Socket 1 5/8 in Size, Standard Socket, black oxide (J09926)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WALTER Straight Flute Hand Tap Plug, 3 Flutes (21361-M6X0.5)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (8231106-UNC3/8)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Taper Chamfer (5540670)
- Walter Straight Flute 3-Flute Taps