Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap, Plug, 3 Flutes
Mfr # 20311-M1.7
Zoro # G2891198
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 2.50mm
- Tap Thread Size M1.7-0.35
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 20311-M1.7
- Zoro # G2891198
- Country of Origin Germany
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 2.50mm |
Tap Thread Size | M1.7-0.35 |
Tap Dimension Type | Metric |
Tap Size | M1.7 |
Overall Length | 40.50mm |
Pitch Diameter Limit | 6H |
Thread Length | 7.00mm |
65% Thread Drill Size | 1.40 mm |
Square Size | 2.10 mm |
Shank Length | 33.00 mm |
75% Thread Drill Size | 1.36 mm |
Thread Size | M1.7x0.35 |
Tap Length Standard | DIN 371 |
Description
Straight Flute Tap, Thread Size M1.7x0.35, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 40.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7.00 mm, 75 Percent Thread Drill Size 1.36 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKU 7 SA "ESD" Tweezers (Replacement Part) (BAKU-7-SA-ESD)
- PFERD 12" Half Round File - Smooth Cut (11031)
- HOUGEN 1 in. Carbide Sheet Metal Holcutter (14332)
- KLEIN TOOLS General Purpose Torx Screwdriver T25 Round (19544)
- WALTER Straight Flute Hand Tap Plug, 3 Flutes (21361-M6X0.5)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap, Plug, 3 (21361-M11X1)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (8231106-UNC3/8)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- GREENFIELD THREADING Straight Flute Hand Tap , 7/16"-14 , Plug , UNC , 3 Flutes (313506)
- Walter Taps