Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap, Plug, 3 Flutes
Mfr # 20311-M1.6
Zoro # G2891207
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M1.6-0.35
- Shank Dia. 2.50mm
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 20311-M1.6
- Zoro # G2891207
- Country of Origin Germany
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M1.6-0.35 |
Shank Dia. | 2.50mm |
Tap Dimension Type | Metric |
Tap Size | M1.6 |
Overall Length | 40.50mm |
Pitch Diameter Limit | 6H |
Thread Length | 7.00mm |
Thread Size | M1.6x0.35 |
65% Thread Drill Size | 1.30 mm |
Tap Length Standard | DIN 371 |
55% Thread Drill Size | 1.35 mm |
Shank Length | 33.00 mm |
Square Size | 2.10 mm |
75% Thread Drill Size | 1.25 mm |
Description
Straight Flute Tap, Thread Size M1.6x0.35, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 40.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7.00 mm, 75 Percent Thread Drill Size 1.25 mm, Thread Limit D2, D3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, QXP Series (89591QPB154570)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7.70mm (47315)
- DRILL AMERICA 9/16"-12 Carbon Steel Plug Hand Tap (DWTP9/16-12)
- DRILLCO HSS Taper Taps H-4, 7/8-9, 3PK (20E156CT)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (8231106-UNC3/8)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap, Plug, 3 (21361-M11X1)
- WALTER Straight Flute Hand Tap Plug, 3 Flutes (21361-M6X0.5)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- RECOIL Straight Flute Hand Tap, Plug, 3 (43065)
- Walter Taps