Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap, Plug, 3 Flutes
Mfr # 20311-M1.4
Zoro # G2891189
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 2.50mm
- Tap Thread Size M1.4-0.30
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 20311-M1.4
- Zoro # G2891189
- Country of Origin Germany
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 2.50mm |
Tap Thread Size | M1.4-0.30 |
Tap Dimension Type | Metric |
Tap Size | M1.4 |
Overall Length | 40.50mm |
Thread Length | 6.50mm |
Pitch Diameter Limit | 5H |
Tap Length Standard | DIN 371 |
Thread Size | M1.4x0.3 |
Shank Length | 33.50 mm |
Square Size | 2.10 mm |
Description
Straight Flute Tap, Thread Size M1.4x0.3, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 40.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 6.50 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS RULE FLEX STAINLESS STEEL 12" (GN1216)
- WIHA Adapter Blade For 4mm Micro Bits (28583)
- IDEAL 500' Powr Fish Pull Line (31-348)
- VULCAN Hammer Curved Claw Stl 16Oz (JL61036)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (301078)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1811400)
- WIDIA Straight Flute Hand Tap, Bottoming, 3 (14166)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (2087-6)
- Walter Taps