Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap, Plug 3 Flutes
Mfr # 20311-M10
Zoro # G2891152
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 10.00mm
- Tap Thread Size M10-1.50
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 20311-M10
- Zoro # G2891152
- Country of Origin India
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 10.00mm |
Tap Thread Size | M10-1.50 |
Tap Dimension Type | Metric |
Tap Size | M10 |
Overall Length | 102.00mm |
Thread Length | 20.00mm |
Pitch Diameter Limit | 6H |
75% Thread Drill Size | 8.50 mm |
55% Thread Drill Size | 8.90 mm |
Shank Length | 61.00 mm |
65% Thread Drill Size | 11/32 in |
Thread Size | M10x1.5 |
Square Size | 2.10 mm |
Tap Length Standard | DIN 371 |
Description
Straight Flute Tap, Thread Size M10x1.5, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 100.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D4, D5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CST/BERGER Magnetic Locator W/Power Line Indicator (19-202SC)
- TEKTON 1/2 Inch Drive x 24 mm Deep 12-Point Socket (SHD23324)
- TOUGH GUY 7 1/2In HD Cove Trowel with 1In Radius (3YPD6)
- KIPP Adjustable Handle Size: 2 1/4-20X40, Plastic Blue RAL 5017, Comp: Stainless Steel (K0270.2A287X40)
- WALTER Straight Flute Hand Tap Plug, 3 Flutes (21361-M6X0.5)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap, Plug, 3 (21361-M11X1)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (8231106-UNC3/8)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1181300)
- Walter Straight Flute 3-Flute Taps