Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap, Plug, 3
Mfr # 8031106-M12
Zoro # G2557149
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 12.00mm
- Tap Thread Size M12-1.75
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 8031106-M12
- Zoro # G2557149
- Country of Origin Germany
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 12.00mm |
Tap Thread Size | M12-1.75 |
Tap Dimension Type | Metric |
Tap Size | M12 |
Overall Length | 112.00mm |
Thread Length | 36.00mm |
Pitch Diameter Limit | 6H |
Square Size | 9.00 mm |
75% Thread Drill Size | 10.30 mm |
Thread Size | M12x1.75 |
Tap Length Standard | DIN 371 |
65% Thread Drill Size | 10.50 mm |
Shank Length | 42.00 mm |
55% Thread Drill Size | 27/64 in |
Description
Straight Flute Tap, Thread Size M12x1.75, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 110.00 mm, High Speed Steel, TiCN, Right Hand, Thread Length 36.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D5, D6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Black Oxide Open-End Wrench - 11/16" x 3/4" (J3035B)
- PFERD Plastic Chain Saw File Handle (17046)
- FISCH Tennon / Plug Cutter (FSE-011248)
- KO-KEN Socket 10mm 6 Point 50mm Slide Magnet 3/8 Sq. Drive (13300XG-10)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WALTER Straight Flute Hand Tap, Plug, 3 (21361-M11X1)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap Plug, 3 Flutes (21361-M6X0.5)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 3 Flutes (328158)
- Walter Straight Flute 3-Flute Taps