Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap, Plug, 3
Mfr # 2236115-UNC5/8
Zoro # G2897358
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Tap Thread Size 5/8"-11
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 2236115-UNC5/8
- Zoro # G2897358
- Country of Origin Germany
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 1/2" |
Tap Thread Size | 5/8"-11 |
Tap Dimension Type | Inch |
Tap Size | 5/8" |
Overall Length | 4-5/16" |
Thread Length | 1" |
Pitch Diameter Limit | 2B |
Tap Length Standard | DIN 2184-1 |
65% Thread Drill Size | 13.90 mm |
Thread Size | 5/8"-11 |
55% Thread Drill Size | 14.20 mm |
Shank Length | 42.00 mm |
Square Size | 9.00 mm |
75% Thread Drill Size | 13.60 mm |
Description
Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Modified Bottoming, Semi-Bottoming, Overall Length 110.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H5, H6, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 30 ft. Fish Stick Combo Kit (48-22-4155)
- PERFORMANCE TOOL Magnetic Pickup Tool, W9100 (W9100)
- DRILL AMERICA 5/16" Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA5/16)
- MITUTOYO Micrometer, Outside, 12-16", 0.001" (104-152)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (8231106-UNC3/8)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WALTER Straight Flute Hand Tap, Plug, 3 (21361-M11X1)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WALTER Straight Flute Hand Tap Plug, 3 Flutes (21361-M6X0.5)
- WIDIA Straight Flute Hand Tap , #6-32 , Taper , 4 Flutes, UNC (11528)
- Walter Taps