Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap, Plug, 3
Mfr # 2136115-M22X1.5
Zoro # G2894567
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M22-1.50
- Shank Dia. 18.00mm
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 2136115-M22X1.5
- Zoro # G2894567
- Country of Origin Germany
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M22-1.50 |
Shank Dia. | 18.00mm |
Tap Dimension Type | Metric |
Tap Size | M22 |
Overall Length | 125.00mm |
Pitch Diameter Limit | 6H |
Thread Length | 24.00mm |
Tap Length Standard | DIN 374 |
65% Thread Drill Size | 20.75 mm |
75% Thread Drill Size | 20.50 mm |
Thread Size | M22x1.5 |
Square Size | 14.50 mm |
55% Thread Drill Size | 20.90 mm |
Shank Length | 47.00 mm |
Description
Straight Flute Tap, Thread Size M22x1.5, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 125.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 20.50 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hole Saw, 2-1/4 in. Dia., Variable Pitch (825-2-1/4)
- BOSCH Self-Feeding Bit, 2-1/4In (SF2251)
- PERFORMANCE TOOL 1/2 In Dr. X 5 In Impact Extention Bar Extension Bar I, M970 (M970)
- DRILL AMERICA DAM532312 5/32"x3-1/2"OAL Carbide Tipped Concrete Screw Anchor Bit (DAM532312)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (8231106-UNC3/8)
- WALTER Straight Flute Hand Tap Plug, 3 Flutes (21361-M6X0.5)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap, Plug, 3 (21361-M11X1)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1171301)
- Walter Taps