Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap, Plug, 3
Mfr # 21361-M12X0.5
Zoro # G2894838
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 9.00mm
- Tap Thread Size M12-0.50
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 21361-M12X0.5
- Zoro # G2894838
- Country of Origin India
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 9.00mm |
Tap Thread Size | M12-0.50 |
Tap Dimension Type | Metric |
Tap Size | M12 |
Overall Length | 102.00mm |
Thread Length | 21.00mm |
Pitch Diameter Limit | 6H |
Thread Size | M12x0.5 |
Square Size | 7.00 mm |
Tap Length Standard | DIN 374 |
Shank Length | 27.00 mm |
Description
Straight Flute Tap, Thread Size M12x0.5, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 100.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 21.00 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Paring Knife 3.25 In Parer, 7" L (31436)
- VESSEL BALL GRIP Ratchet Screwdriver No.2200 -6 (2200S6100)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-2)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5/16 (47720)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WALTER Straight Flute Hand Tap Plug, 3 Flutes (21361-M6X0.5)
- WALTER Straight Flute Hand Tap, Plug, 3 (21361-M11X1)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (8231106-UNC3/8)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 3 Flutes (300819)
- Walter Taps