Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap, Plug, 3
Mfr # 21361-M11X1
Zoro # G2894862
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.00mm
- Tap Thread Size M11-1.00
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 21361-M11X1
- Zoro # G2894862
- Country of Origin India
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 8.00mm |
Tap Thread Size | M11-1.00 |
Tap Dimension Type | Metric |
Tap Size | M11 |
Overall Length | 90.00mm |
Thread Length | 20.00mm |
Pitch Diameter Limit | 6H |
Thread Size | M11x1 |
Tap Length Standard | DIN 374 |
Square Size | 6.20 mm |
Shank Length | 24.00 mm |
Description
Straight Flute Tap, Thread Size M11x1, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 90.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20.00 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC TCT Hole Saw, Heavy Duty, 7/8" X 1" (2-1-128)
- WESTWARD Transfer Punch, 35/64 In Tip, 4-7/8 In L (22N817)
- OSG Spiral Point Tap, Plug, 3 (12700700)
- WESTWARD HSS Step Drill Bit 9 Sizes, 1/4-3/4" (19N124)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (2401603)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (328686)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1812100)
- Walter Taps