Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap, Plug, 3
Mfr # 21311-M7X0.75
Zoro # G2894619
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 7.00mm
- Tap Thread Size M7-0.75
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 21311-M7X0.75
- Zoro # G2894619
- Country of Origin India
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 7.00mm |
Tap Thread Size | M7-0.75 |
Tap Dimension Type | Metric |
Tap Size | M7 |
Overall Length | 83.00mm |
Thread Length | 15.00mm |
Pitch Diameter Limit | 6H |
75% Thread Drill Size | D |
55% Thread Drill Size | 6.40 mm |
Thread Size | M7x0.75 |
Shank Length | 50.00 mm |
Square Size | 5.50 mm |
65% Thread Drill Size | 1/4 in |
Tap Length Standard | DIN 371 |
Description
Straight Flute Tap, Thread Size M7x0.75, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 80.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size D, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Bag/Tote, Flat Pac Bag, Navy, Navy, Lightly Padded Nylon Cordura (846)
- DYNAMIC Tools 3/8" Drive 13 Piece 12 Point, Standard SAE Socket Set, 1/4" - 1" (D010002)
- KANTEK LCD Monitor Magnifier 24" Widescreens (MAG24WL)
- POWERBUILT 1/4" Drive 72T Seal Head Flex Ratchet (649933)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15185)
- WIDIA Straight Flute Hand Tap, Bottoming, 3 (14166)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15470)
- Walter Straight Flute 3-Flute Taps