Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap, Plug, 3
Mfr # 2036155-M8
Zoro # G2891651
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Shank Dia. 6.00mm
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 2036155-M8
- Zoro # G2891651
- Country of Origin Germany
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M8-1.25 |
Shank Dia. | 6.00mm |
Tap Dimension Type | Metric |
Tap Size | M8 |
Overall Length | 110.00mm |
Pitch Diameter Limit | 6H |
Thread Length | 18.00mm |
Thread Size | M8x1.25 |
75% Thread Drill Size | H |
Square Size | 4.90 mm |
55% Thread Drill Size | 7.10 mm |
65% Thread Drill Size | I |
Tap Length Standard | DIN 376 L |
Shank Length | 23.00 mm |
Description
Straight Flute Tap, Thread Size M8x1.25, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 110.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size H, Thread Limit D4, D5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Metric Gasket Cutter Kit, Hvy Duty, 30Pcs. (AX6120)
- PARTNERS BRAND Utility Knife, Standard, Gray, PK10 Utility, 10 PK (KN115)
- MILWAUKEE TOOL 5-1/2" x 7/16" Universal QUIK-LOK Extension (48-28-1030)
- VIKING Reduced Shank Bit, 22mm, HSS, 135 Deg (VI 25524)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 3 (301052)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (3FPB)
- CLEVELAND Straight Flute Hand Tap, #3-48, Bottoming, Plug, Taper, 3 Flutes, UNC (C54118)
- Walter Taps