Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap, Plug, 3
Mfr # 2036155-M10
Zoro # G2891511
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.50
- Shank Dia. 7.00mm
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 2036155-M10
- Zoro # G2891511
- Country of Origin Germany
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M10-1.50 |
Shank Dia. | 7.00mm |
Tap Dimension Type | Metric |
Tap Size | M10 |
Overall Length | 125.00mm |
Thread Length | 20.00mm |
Pitch Diameter Limit | 6H |
Square Size | 5.50 mm |
Tap Length Standard | DIN 376 L |
75% Thread Drill Size | 8.50 mm |
55% Thread Drill Size | 8.90 mm |
65% Thread Drill Size | 11/32 in |
Shank Length | 23.00 mm |
Thread Size | M10x1.25 |
Description
Straight Flute Tap, Thread Size M10x1.25, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 125.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D4, D5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hex Rethreading Die, Std 7/8In, 9 Pitch (10M976)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (99192-05-04-1/2)
- POWERBUILT 6" Long Nose Pliers (640392)
- WARNER Scraper, Stiff, 2" (10997)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- OSG Straight Flute Hand Tap, Plug, 3 (1977300)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN4H2NEBA)
- GREENFIELD THREADING Straight Flute Hand Tap , 5/16"-24 , Plug , UNF , 3 Flutes (313503)
- GREENFIELD THREADING Straight Flute Hand Tap , M16-1.50 , Plug , Metric , 3 Flutes (313578)
- Walter Straight Flute 3-Flute Taps