Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap, Plug, 3
Mfr # 2036115-M20
Zoro # G2891548
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 16.00mm
- Tap Thread Size M20-2.50
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 2036115-M20
- Zoro # G2891548
- Country of Origin India
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 16.00mm |
Tap Thread Size | M20-2.50 |
Tap Dimension Type | Metric |
Tap Size | M20 |
Overall Length | 140.00mm |
Thread Length | 30.00mm |
Pitch Diameter Limit | 6H |
Square Size | 12.00 mm |
Tap Length Standard | DIN 376 |
55% Thread Drill Size | 18.20 mm |
Thread Size | M20x2.5 |
Shank Length | 45.00 mm |
75% Thread Drill Size | 17.50 mm |
65% Thread Drill Size | 45/64 in |
Description
Straight Flute Tap, Thread Size M20x2.5, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 140.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D6, D7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Hole Dozer Bi-Metal Hole Saw (49-56-9605)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 12592 (12592)
- ILC Replacement For CAMERON SINO, CSBPS145PW (CS-BPS145PW)
- CMT Flush Trim Bit with Double Bearing, 2-Inch Cutting Length and 1/2-Inch Shank (806.690.11B)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap, Plug, 3 (21361-M11X1)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (8231106-UNC3/8)
- WALTER Straight Flute Hand Tap Plug, 3 Flutes (21361-M6X0.5)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 3 Flutes (C63204)
- Walter Taps