Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap, Plug, 3
Mfr # 20311-M2.5
Zoro # G2891073
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M2.5-0.45
- Shank Dia. 3.00mm
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 20311-M2.5
- Zoro # G2891073
- Country of Origin Germany
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M2.5-0.45 |
Shank Dia. | 3.00mm |
Tap Dimension Type | Metric |
Tap Size | M2.5 |
Overall Length | 51.00mm |
Pitch Diameter Limit | 6H |
Thread Length | 8.00mm |
75% Thread Drill Size | #46 |
Tap Length Standard | DIN 371 |
55% Thread Drill Size | #44 |
65% Thread Drill Size | 2.10 mm |
Square Size | 2.10 mm |
Shank Length | 37.50 mm |
Thread Size | M2.5x0.45 |
Description
Straight Flute Tap, Thread Size M2.5x0.45, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 50.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 8.00 mm, 75 Percent Thread Drill Size #46, Thread Limit D3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Micro End Mill Sq 0.047"X1/4 (EMG-.047-LF5)
- ILC Replacement for Lincoln Automotive Grease GUN 12V Battery (WX-SD5C-7)
- GENERAL TOOLS Plumb Bob 5 Oz Steel (790-5)
- URREA 3/8"drive, 1/2 in, 6 point SAE deep socket. (5016H)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- GREENFIELD THREADING Straight Flute Hand Tap , M10X1.25 , Plug , Metric , 3 Flutes (313573)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (328190)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1046100)
- Walter Taps