Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap, Plug, 3
Mfr # 20311-M2
Zoro # G2891161
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.00mm
- Tap Thread Size M2-0.40
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 20311-M2
- Zoro # G2891161
- Country of Origin Germany
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 3.00mm |
Tap Thread Size | M2-0.40 |
Tap Dimension Type | Metric |
Tap Size | M2 |
Overall Length | 46.00mm |
Pitch Diameter Limit | 6H |
Thread Length | 6.00mm |
Tap Length Standard | DIN 371 |
55% Thread Drill Size | #51 |
Shank Length | 36.00 mm |
Thread Size | M2x0.4 |
65% Thread Drill Size | 1.65 mm |
75% Thread Drill Size | 1.60 mm |
Square Size | 2.10 mm |
Description
Straight Flute Tap, Thread Size M2x0.4, Metric Coarse, Modified Bottoming, Semi-Bottoming, Overall Length 45.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 6.00 mm, 75 Percent Thread Drill Size 1.60 mm, Thread Limit D3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 5/32" Size, 3-1/8" L (BL4137IM)
- H & H INDUSTRIAL PRODUCTS R8 & 1/2" Straight Shank Vari Slotting Saw Arbor Kit (3900-0151)
- EXCEL BLADES Heavy Duty Plastic Retractable Box Cutter, 18MM Snap Knife, Red 6pk. (16850)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-5/16" (59mm) (DCH0256-G)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (2CPB)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (328690)
- WESTWARD Straight Flute Tap, Plug 3 Flutes (10T702)
- Walter Straight Flute 3-Flute Taps