Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap Modified Bottoming, 4 Flutes
Mfr # E2036456-M12
Zoro # G2509427
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.00mm
- Tap Thread Size M12-1.75
- Tap Material High Speed Steel
- Tap Chamfer Modified Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # E2036456-M12
- Zoro # G2509427
- Country of Origin Germany
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 9.00mm |
Tap Thread Size | M12-1.75 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 110.00mm |
Thread Length | 23.00mm |
Pitch Diameter Limit | 6HX |
65% Thread Drill Size | 10.50 mm |
Square Size | 7.00 mm |
Shank Length | 27.00 mm |
Tap Length Standard | DIN 376 |
55% Thread Drill Size | 27/64 in |
Thread Size | M12x1.75 |
75% Thread Drill Size | 10.30 mm |
Description
Straight Flute Tap, Thread Size M12x1.75, Metric Coarse, Bottoming, Overall Length 110.00 mm, High Speed Steel, TiCN, Right Hand, Thread Length 23.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL MEGADORA Tang-Thru Screwdriver 8PC. Set (9308EVA)
- URREA 8" L 1" Cap. Iron Heavy Duty Pipe Wrench (808HD)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-1/2" (MHS06I)
- AERIAL TOOL BIN Tool Rack/Rail, 8.5" (LTB-1317)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M24X2)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M42X3)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M15X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (E21364-M16X1.5)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1125308)
- Walter Straight Flute 4-Flute Taps