Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap, Modified Bottoming 4 Flutes
Mfr # E2031466-M10
Zoro # G2508788
product price: $86.55
/ea
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.50
- Shank Dia. 10.00mm
- Tap Material High Speed Steel
- Tap Chamfer Modified Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # E2031466-M10
- Zoro # G2508788
- Country of Origin Germany
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M10-1.50 |
Shank Dia. | 10.00mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 101.60mm |
Pitch Diameter Limit | 6HX |
Thread Length | 20.00mm |
Shank Length | 61.00 mm |
Tap Length Standard | DIN 371 |
Thread Size | M10x1.5 |
65% Thread Drill Size | 11/32 in |
55% Thread Drill Size | 8.90 mm |
75% Thread Drill Size | 8.50 mm |
Square Size | 8.00 mm |
Description
Straight Flute Tap, Thread Size M10x1.5, Metric Coarse, Bottoming, Overall Length 100.00 mm, High Speed Steel, TiCN, Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 5" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79689CLB113480)
- WIDIA Hand Tap Set, 19 PC, HSS, #0-80 to #12-28 (16451)
- DRILL AMERICA #30 HSS Polished Jobber Length Drill Bit (D/AP30)
- TEKTON 3/4" Drive 6-Point Impact Socket Set, SAE, 8 pcs (4893)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M42X3)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 Flutes (21361-M30X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M14X1.25)
- WALTER Straight Flute Hand Tap, Plug, 4 (E21364-M16X1.5)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M15X1.5)
- CLEVELAND Straight Flute Hand Tap, 1/4"-28, Bottoming, Plug, Taper, 4 Flutes (C54476)
- Walter Straight Flute 4-Flute Taps