Shop All Straight Flute 4-Flute Taps
Walter
Straight Flute Hand Tap, Modified Bottoming, 4 Flutes
Mfr # E2031456-M6
Zoro # G2508891
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Shank Dia. 6.00mm
- Tap Chamfer Modified Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # E2031456-M6
- Zoro # G2508891
- Country of Origin Germany
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M6-1.00 |
Shank Dia. | 6.00mm |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 80.00mm |
Thread Length | 15.00mm |
Pitch Diameter Limit | 6HX |
Square Size | 4.90 mm |
Shank Length | 50.00 mm |
55% Thread Drill Size | 5.25 mm |
Tap Length Standard | DIN 371 |
Thread Size | M6x1 |
75% Thread Drill Size | 5.00 mm |
65% Thread Drill Size | 13/64 in |
Description
Straight Flute Tap, Thread Size M6x1, Metric Coarse, Bottoming, Overall Length 80.00 mm, High Speed Steel, TiCN, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, 1/2 in., Solid, Tee, 9-1/16 in. (30RZ14)
- EAZYPOWER Plug Cutter, HSS, 3/8 in. (30025)
- VESSEL Insert Bit 1/4" Hex, 6Pc. Set, Manual, PK6 (C50MIXP6)
- DIABLO 9" L x General Purpose Cutting Reciprocating Saw Blade (DS0914BGP25)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M15X1.5)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M42X3)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M20X2)
- WALTER Straight Flute Hand Tap, Plug, 4 Flutes (21361-M30X1.5)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M24X2)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (E21364-M20X1.5)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (3147203)
- Walter Taps