Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap, Modified Bottoming, 3 Flutes
Mfr # 20165-M5
Zoro # G2890251
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.00mm
- Tap Thread Size M5-0.80
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 20165-M5
- Zoro # G2890251
- Country of Origin India
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 6.00mm |
Tap Thread Size | M5-0.80 |
Tap Dimension Type | Metric |
Tap Size | M5 |
Overall Length | 52.00mm |
Thread Length | 13.00mm |
Pitch Diameter Limit | 6H |
55% Thread Drill Size | 4.40 mm |
65% Thread Drill Size | 4.30 mm |
Thread Size | M5x0.8 |
Square Size | 4.90 mm |
Tap Length Standard | DIN 2184-2 |
75% Thread Drill Size | 4.20 mm |
Shank Length | 31.00 mm |
Description
Straight Flute Tap, Thread Size M5x0.8, Metric Coarse, Bottoming, Overall Length 50.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13.00 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D3, D4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (206-001177)
- CHICAGO PNEUMATIC 5" Air Disc Sander 14000 rpm (CP9778)
- PERFORMANCE TOOL 3/8 In Dr. Socket Rail, W38000 (W38000)
- WRIGHT TOOL Striking Face Box Wrench 12 Pt 45deg Off (1936)
- WALTER Straight Flute Hand Tap Plug, 3 Flutes (21361-M6X0.5)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap, Plug, 3 (21361-M11X1)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (8231106-UNC3/8)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- OSG Straight Flute Hand Tap, Bottoming, 3 (6010300)
- Walter Straight Flute 3-Flute Taps