Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap Modified Bottoming, 3 Flutes
Mfr # 20165-M4
Zoro # G2890288
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Shank Dia. 4.50mm
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 20165-M4
- Zoro # G2890288
- Country of Origin India
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M4-0.70 |
Shank Dia. | 4.50mm |
Tap Dimension Type | Metric |
Tap Size | M4 |
Overall Length | 47.00mm |
Thread Length | 11.00mm |
Pitch Diameter Limit | 6H |
55% Thread Drill Size | 3.50 mm |
65% Thread Drill Size | 3.40 mm |
Square Size | 3.40 mm |
Thread Size | M4x0.7 |
75% Thread Drill Size | 3.30 mm |
Shank Length | 28.50 mm |
Tap Length Standard | DIN 2184-2 |
Description
Straight Flute Tap, Thread Size M4x0.7, Metric Coarse, Bottoming, Overall Length 45.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11.00 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D3, D4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Packing Hook, Rigid, No. 12, 14-1/8" L (AX1227)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 2IN (53228)
- PELICAN Black Micro Case, 7-1/2"L x 5.06"W x 2.12"D (1040S)
- VERMONT GAGE Reamer Blank, 3/16 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502118750)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (301346)
- WIDIA Straight Flute Hand Tap, Bottoming, 3 (14166)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (583)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1008600)
- Walter Straight Flute 3-Flute Taps