Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap Modified Bottoming, 3 Flutes
Mfr # 20165-M3.5
Zoro # G2890069
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 4.00mm
- Tap Thread Size M3.5-0.60
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 20165-M3.5
- Zoro # G2890069
- Country of Origin India
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 4.00mm |
Tap Thread Size | M3.5-0.60 |
Tap Dimension Type | Metric |
Tap Size | M3.5 |
Overall Length | 46.00mm |
Pitch Diameter Limit | 6H |
Thread Length | 10.00mm |
Tap Length Standard | DIN 2184-2 |
Shank Length | 30.00 mm |
65% Thread Drill Size | 3.00 mm |
55% Thread Drill Size | #31 |
75% Thread Drill Size | 2.90 mm |
Thread Size | M3.5x0.6 |
Square Size | 3.00 mm |
Description
Straight Flute Tap, Thread Size M3.5x0.6, Metric Coarse, Bottoming, Overall Length 45.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit D3, D4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 5mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9030)
- GREENLEE Greenlee® 0153-02C 7 Piece Screwdriver Set (0153-02C)
- CENTURY DRILL & TOOL T-Handle Tap Wrench, 0-1/4 in., 0.0-6.0 mm (98501)
- DREMEL Router Attachment Dremel (335)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (328190)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 3 Flutes (313525)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (22801)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (24010)
- Walter Taps