Shop All Straight Flute 3-Flute Taps
Walter
Straight Flute Hand Tap, Modified Bottoming, 3
Mfr # E2031456-M4
Zoro # G2508858
product price: $47.09
/ea
$47.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.50mm
- Tap Thread Size M4-0.70
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # E2031456-M4
- Zoro # G2508858
- Country of Origin Germany
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 4.50mm |
Tap Thread Size | M4-0.70 |
Tap Dimension Type | Metric |
Tap Size | M4 |
Overall Length | 64.60mm |
Thread Length | 12.00mm |
Pitch Diameter Limit | 6HX |
Thread Size | M4x0.7 |
Shank Length | 42.00 mm |
75% Thread Drill Size | 3.30 mm |
Square Size | 3.40 mm |
65% Thread Drill Size | 3.40 mm |
55% Thread Drill Size | 3.50 mm |
Tap Length Standard | DIN 371 |
Description
Straight Flute Tap, Thread Size M4x0.7, Metric Coarse, Bottoming, Overall Length 63.00 mm, High Speed Steel, TiCN, Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 4-7/8" 8-Point Locknut Socket, 3/4" Drive (60282-19)
- PROTO 1/4 in Drive, 1/2" Hex SAE Socket, 6 Points (J4716L)
- MILWAUKEE TOOL 50 PC Hook Utility Knife Blades w/ Dispenser (48-22-1952)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 3/8-16UNC (C65855)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- WALTER Straight Flute Hand Tap, Plug, 3 (2036155-M10)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- CLE-LINE Straight Flute Hand Tap , #4-40 , Bottoming , 2 Flutes, UNC (C62003)
- WESTWARD Straight Flute Hand Tap, Taper 3 Flutes (2LXD3)
- OSG Straight Flute Hand Tap, Plug, 3 (1161300)
- Walter Straight Flute 3-Flute Taps