Shop All Straight Flute Taps
Walter
Straight Flute Hand Tap, M6-1.00, Plug, 5 Flutes, UNC
Mfr # 20316-M6
Zoro # G2891329
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Tap Chamfer Plug
- Number of Flutes 5
- Tap Thread Type UNC
- Standards DIN 371
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 20316-M6
- Zoro # G2891329
- Country of Origin Germany
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M6-1.00 |
Pitch Diameter Limit | 6H |
Tap Dimension Type | Metric |
Overall Length | 82.50mm |
Thread Length | 20.00mm |
Shank Dia. | 6.00mm |
Tap Size | M6 |
Square Size | 4.90 mm |
65% Thread Drill Size | 13/64 in |
Tap Length Standard | DIN 376 |
Thread Size | M6x1 |
75% Thread Drill Size | 5.00 mm |
Shank Length | 23.00 mm |
55% Thread Drill Size | 5.25 mm |
Description
Straight Flute Tap, Thread Size M6x1, Metric Coarse, Plug, Overall Length 80.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D4, D5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Long Alignment Punch, 5/16 Tip, 18 In L (2AJB6)
- ECLIPSE 10" Cable Cutter, Center Cut (200-006)
- PROTO Gear/Bearing Separator, 4 3/8 In, #2 (J4332)
- GRAY TOOLS Pinch Bar, 11/16" Width Of Cut X 9/16" Shank X 15" Long, Nickel Plate (C65)
- WALTER Straight Flute Hand Tap, M45-2.00, Plug, 6 Flutes, UNC (21361-M45X2)
- WALTER Straight Flute Hand Tap, M26-1.50, Plug, 5 Flutes, Metric Fine (E21364-M26X1.5)
- WALTER Straight Flute Hand Tap, M42-1.50, Plug, 6 Flutes, UNC (21361-M42X1.5)
- WALTER Straight Flute Hand Tap, M4-0.70, Plug, 5 Flutes, UNC (20316-M4)
- WALTER Straight Flute Hand Tap, M24-1.50, Plug, 5 Flutes, Metric Fine (E21364-M24X1.5)
- VERSADRIVE HMT ImpactaTap 5/8 - 11 UNC (308050-0050)
- DRILL AMERICA 5/8in-11 X 12in UNC HSS Pulley Tap (DWTET12X5/8-11)
- Walter Taps