Shop All Straight Flute Taps
Walter
Straight Flute Hand Tap, M50-1.50, Plug, 6 Flutes, UNC
Mfr # 21361-M50X1.5
Zoro # G2895258
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M50-1.50
- Tap Chamfer Plug
- Number of Flutes 6
- Tap Thread Type UNC
- Thread Length 28.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 21361-M50X1.5
- Zoro # G2895258
- Country of Origin Germany
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M50-1.50 |
Thread Length | 28.00mm |
Tap Dimension Type | Metric |
Pitch Diameter Limit | 6H |
Shank Dia. | 36.00mm |
Overall Length | 190.00mm |
Tap Size | M50 |
Tap Length Standard | DIN 374 |
Shank Length | 103.00 mm |
Square Size | 29.00 mm |
Thread Size | M50x1.5 |
Description
Straight Flute Tap, Thread Size M50x1.5, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 190.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 28.00 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 15 mm Deep 12-Point Impact Socket (SID23315)
- BONDHUS SAE Ball Hex Key, 3/8" Tip Size (3614)
- RAMSET PIN W/WASHER .300X2.5"" (00809)
- AMPG Caliper Extender Kit, 71 Inch (Z2571)
- WALTER Straight Flute Hand Tap, M42-1.50, Plug, 6 Flutes, UNC (21361-M42X1.5)
- WALTER Straight Flute Hand Tap, M24-1.50, Plug, 5 Flutes, Metric Fine (E21364-M24X1.5)
- WALTER Straight Flute Hand Tap, M45-2.00, Plug, 6 Flutes, UNC (21361-M45X2)
- WALTER Straight Flute Hand Tap, M26-1.50, Plug, 5 Flutes, Metric Fine (E21364-M26X1.5)
- WALTER Straight Flute Hand Tap, M4-0.70, Plug, 5 Flutes, UNC (20316-M4)
- PALMGREN Torque Drive Tap Holder, w/Clutch, M5 (9680522)
- YMW TAPS Hand Tap, HSS, TICN, D6 M25 x 1.5, Tap Material: High Speed Steel (TS025O6NEBA-TICN)
- Walter Taps