Shop All Straight Flute Taps
Walter
Straight Flute Hand Tap, M45-2.00, Plug, 6 Flutes, UNC
Mfr # 21361-M45X2
Zoro # G2895249
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M45-2.00
- Tap Chamfer Plug
- Number of Flutes 6
- Tap Thread Type UNC
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 21361-M45X2
- Zoro # G2895249
- Country of Origin Germany
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M45-2.00 |
Tap Dimension Type | Metric |
Overall Length | 180.00mm |
Shank Dia. | 36.00mm |
Thread Length | 30.00mm |
Pitch Diameter Limit | 6H |
Tap Size | M45 |
Thread Size | M45x2 |
Square Size | 29.00 mm |
Tap Length Standard | DIN 374 |
Shank Length | 103.00 mm |
Description
Straight Flute Tap, Thread Size M45x2, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 180.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30.00 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8 in. Carbide Grit Hole Saw (49-56-0426)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 18.5in x 31.875in Black Top / Yellow Bottom (TSF-1831-BLKY)
- IRWIN 8 in L x 18 TPI Bi-Metal (22754OSB818R)
- ICS Air Filter (544064)
- WALTER Straight Flute Hand Tap, M42-1.50, Plug, 6 Flutes, UNC (21361-M42X1.5)
- WALTER Straight Flute Hand Tap, M24-1.50, Plug, 5 Flutes, Metric Fine (E21364-M24X1.5)
- WALTER Straight Flute Hand Tap, M26-1.50, Plug, 5 Flutes, Metric Fine (E21364-M26X1.5)
- WALTER Straight Flute Hand Tap, M4-0.70, Plug, 5 Flutes, UNC (20316-M4)
- OSG Straight Flute Hand Tap, M24-2.00, Bottoming, 5 Flutes, Metric Fine (1105302308)
- YMW TAPS Carbide Hand Tap, AL-CT H3 8-32 P (384804)
- NITRO Straight Flute Tap, Series 2000N, Imperial, UNC, 5811, Plug Chamfer, 4 Flutes, HSS, Black Oxide, (20N140CP)
- Walter Taps