Shop All Straight Flute Taps
Walter
Straight Flute Hand Tap, M42-1.50, Plug, 6 Flutes, UNC
Mfr # 21361-M42X1.5
Zoro # G2895197
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M42-1.50
- Tap Chamfer Plug
- Number of Flutes 6
- Tap Thread Type UNC
- Thread Length 28.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 21361-M42X1.5
- Zoro # G2895197
- Country of Origin Germany
- Category Straight Flute Taps
Dimensions
Tap Thread Size | M42-1.50 |
Thread Length | 28.00mm |
Shank Dia. | 32.00mm |
Overall Length | 170.00mm |
Pitch Diameter Limit | 6H |
Tap Dimension Type | Metric |
Tap Size | M42 |
Tap Length Standard | DIN 374 |
Thread Size | M42x1.5 |
Square Size | 24.00 mm |
Shank Length | 98.00 mm |
Description
Straight Flute Tap, Thread Size M42x1.5, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 170.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 28.00 mm, Thread Limit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Right Angle Air Disc Sander, Ind, 1.3 HP (52597)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1228XX-5PK)
- CLEVELAND Chucking Reamer, 1/4" Size, HSS, Spiral (C29709)
- WESTWARD 1 in Drive, 3" 12 pt SAE Socket, 12 Points (45J238)
- WALTER Straight Flute Hand Tap, M26-1.50, Plug, 5 Flutes, Metric Fine (E21364-M26X1.5)
- WALTER Straight Flute Hand Tap, M45-2.00, Plug, 6 Flutes, UNC (21361-M45X2)
- WALTER Straight Flute Hand Tap, M4-0.70, Plug, 5 Flutes, UNC (20316-M4)
- WALTER Straight Flute Hand Tap, M24-1.50, Plug, 5 Flutes, Metric Fine (E21364-M24X1.5)
- CLEVELAND Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNF (C55001)
- WALTER SURFACE TECHNOLOGIES 12-24 Unc Sst Power Tap (03A621)
- REIFF & NESTOR Tap, Plug, 3/4"-16, 4FL, H11, #O Treat (42431#O)
- Walter Straight Flute Taps